Ceiling Fans, 16 ft Blade Dia, 6 Blades, Variable Speeds, 200 to 240V AC, Anodized Aluminum

  • Mfr # F-PF63-1602S34
  • Zoro # G116535721
product price: 
$
6,398.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
16 ft
Number of Speeds
Variable
Voltage
200V AC to 240V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-PF63-1602S34
Zoro #
G116535721
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
16 ft
Max. Mounting Height
30 ft
Down Rod Outside Dia.
3 in
Min. Mounting Height
20 ft

Details

Number of Blades
6
Number of Speeds
Variable
Voltage
200V AC to 240V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
Reversible
No
Phase
1
Housing Finish
Anodized Aluminum
Blade Material
Aluminum
Air Flow
109,510 cfm
Amps
20 A
Item
Ceiling Fans
Blade Finish
Anodized
Fan Watts
400 W
Area Covered (Cooling) - Fans
6,400 sq ft
Max. Ambient Temp.
104 Degrees F
Thermal Protection
Manual
Area Covered (Destratification) - Fans
6,400 sq ft
RPM
86 RPM
Standards
CE, Intertek
Fan Blade Color
Silver
Fan Mounting Location
Beam
Speed Controllable - Fans
Yes
Hz
50/60 Hz
Motor HP
1 1/2 hp
Motor Design
ECM
Bearing Type
Ball
Fan Housing Color
Silver
Series
PF6
Environmental Applications
Agricultural, Commercial, Industrial
Airflow
109,510 cfm
For Location
Airport Hangar, Garage, Warehouse
Mounting Surface
I-Beam

Description

Ceiling Fan,16 ft Dia.,Silver,1 Phase

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.