Ceiling Fan, 6 ft Blade Dia, 6 Blades, 7 Speeds, 100 to 277V AC, Brushed Aluminum

  • Mfr # MKI61061806A727I24S2
  • Zoro # G713321826
product price: 
$
3,598.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Blade Diameter
6 ft
Number of Speeds
7
Voltage
100V AC to 277V AC
Includes
Bluetooth Remote Control, Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MKI61061806A727I24S2
Zoro #
G713321826
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
6 ft
Max. Mounting Height
14 ft
Min. Mounting Height
12 ft

Details

Number of Blades
6
Number of Speeds
7
Voltage
100V AC to 277V AC
Includes
Bluetooth Remote Control, Mounting Hardware
Reversible
Yes
Phase
Single
Housing Finish
Brushed Aluminum
Blade Material
Aluminum
Air Flow
13,598 cfm
Amps
2 mA
Item
Ceiling Fan
Mount Type
Universal
Speed Controllable - Fans
Yes
Area Covered (Cooling) - Fans
25 sq ft
RPM
140 RPM
Fan Watts
41.6 W
Standards
CE, cETL Intertek Certified, Energy Star, Safety Mark
Blade Finish
Brushed Aluminum
Fan Blade Color
Silver
Hz
50/60 Hz
Motor HP
1/16 hp
Fan Mounting Location
Ceiling
Sound Level
35 dBA
Series
I6
Fan Housing Color
Silver
Light Kit
Yes
Motor Design
Brushless DC
Airflow
13,598 cfm
Housing Decorative Finish
Brushed Aluminum

Description

Ceiling Fan, 6 ft Blade Diameter, 100 to 277V AC Voltage, 41.6 W Fan Watts, Phase Single, 13,598 cfm, Motor HP 1/16 hp, 140 RPM RPM, Max. Mounting Height 14 ft, Min. Mounting Height 12 ft, Number of Speeds 7, Blade Material Aluminum, Blade Finish Brushed Aluminum, Fan Housing Color Silver, Housing Finish Brushed Aluminum, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2 mA Amps, 60/50 Hz Hz, Motor Design Brushless DC, Light Kit Yes, Reversible Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews