Ceiling Fan, 7 ft Blade Dia, 3 Blades, 7 Speeds, 100/240VAC, Black

  • Mfr # B3213-X4-AB-04-02-D-01-G9

  • Zoro # G1957990


product price:  $2,461.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
7 ft
Number of Speeds
7
Voltage
100/240VAC
Includes
Remote Control, Uplight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3213-X4-AB-04-02-D-01-G9
Zoro #
G1957990
UPC #
810013335927
Country of Origin
United States

Dimensions

Blade Diameter
7 ft
Max. Mounting Height
14 ft
Min. Mounting Height
11 ft

Details

Number of Blades
3
Number of Speeds
7
Voltage
100/240VAC
Includes
Remote Control, Uplight
Housing Finish
Black
Blade Material
Aluminum
Air Flow
5,983/19,292 cfm
Item
Ceiling Fan
Housing Material
Aluminum
Fan Watts
4.2/53.7W
Standards
cETLus/PSE/CB/CE
Speed Controllable - Fans
Yes
Max. Ambient Temp.
104 Degrees F
Blade Finish
Black
Frequency
50/60
Series
Haiku
Fan Speed
135 RPM
Blade Color
Black
Light Kit
None
Housing Color
Black

Description

Ceiling Fan, 7 ft Blade Diameter, 100/240V AC Voltage, 4.2/53.7W Fan Watts, 5,983/19,292 cfm, 135 RPM RPM, Max. Mounting Height 14 ft, Min. Mounting Height 11 ft, Number of Speeds 7, Blade Material Aluminum, Blade Finish Black, Fan Housing Color Black, Housing Finish Black, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, 60/50 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No, Fan Mounting Location Ceiling, Includes Remote Control, Uplight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.