Ceiling Fan, 8 ft Blade Dia, 6 Blades, 7 Speeds, 100 to 277V AC, Black

  • Mfr # MKI61081806A728I24S2

  • Zoro # G813321825


product price:  $3,649.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Blade Diameter
8 ft
Number of Speeds
7
Voltage
100 to 277V AC
Includes
Bluetooth Remote Control, Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MKI61081806A728I24S2
Zoro #
G813321825
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
8 ft
Max. Mounting Height
14 ft

Details

Number of Blades
6
Number of Speeds
7
Voltage
100 to 277V AC
Includes
Bluetooth Remote Control, Mount
Reversible
Yes
Phase
1
Housing Finish
Black
Blade Material
Aluminum
Air Flow
12,616 cfm
Amps
2 mA
Item
Ceiling Fan
RPM
80 RPM
Fan Watts
36 W
Hz
50/60 Hz
Mount Type
Universal
Fan Blade Color
Black
Speed Controllable - Fans
Yes
Blade Finish
Black
Area Covered (Cooling) - Fans
35 sq ft
Standards
CE, cETL Intertek Certified, Energy Star, Safety Mark
Fan Mounting Location
Ceiling
Motor HP
1/20 hp
Sound Level
Less Than 35 dBA
Fan Housing Color
Black
Light Kit
1-Light
Series
I6
Motor Design
Brushless DC

Description

Ceiling Fan, 8 ft Blade Diameter, 100 to 277V AC Voltage, 36 W Fan Watts, Phase Single, 12,616 cfm, Motor HP 1/16 hp, 80 RPM RPM, Max. Mounting Height 14 ft, Min. Mounting Height 12 ft, Number of Speeds 7, Blade Material Aluminum, Blade Finish Black, Fan Housing Color Black, Housing Finish Black, Fan Blade Color Black, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2 mA Amps, 60/50 Hz Hz, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Universal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.