Ceiling Fans, 10 ft Blade Dia, 6 Blades, Variable Speeds, 200 to 240V AC, Anodized Aluminum

  • Mfr # F-PF63-1003S34
  • Zoro # G716535862
product price: 
$
6,344.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
10 ft
Number of Speeds
Variable
Voltage
200V AC to 240V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-PF63-1003S34
Zoro #
G716535862
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
10 ft
Down Rod Outside Dia.
3 in
Max. Mounting Height
20 ft
Min. Mounting Height
14 ft

Details

Number of Blades
6
Number of Speeds
Variable
Voltage
200V AC to 240V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
Reversible
No
Phase
3
Housing Finish
Anodized Aluminum
Blade Material
Aluminum
Air Flow
49,712 cfm
Amps
45 A
Item
Ceiling Fans
RPM
152 RPM
Fan Watts
220 W
Fan Blade Color
Silver
Max. Ambient Temp.
104 Degrees F
Thermal Protection
Manual
Blade Finish
Anodized
Area Covered (Destratification) - Fans
2,500 sq ft
Fan Mounting Location
Beam
Standards
CE, Intertek
Speed Controllable - Fans
Yes
Area Covered (Cooling) - Fans
2,500 sq ft
Hz
50/60 Hz
Motor Design
ECM
Series
PF6
Bearing Type
Ball
Motor HP
1 hp
Environmental Applications
Agricultural, Commercial, Industrial
Fan Housing Color
Silver
Mounting Surface
I-Beam
Airflow
49,712 cfm
For Location
Airport Hangar, Garage, Warehouse

Description

Ceiling Fan,10 ft Dia.,Silver,3 Phase

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.