Shop BIG ASS FANS

Ceiling Fans, 20 ft Blade Dia, 6 Blades, Variable Speeds, 200 to 240V AC, Anodized Aluminum

  • Mfr # F-PF63-2003S34S65
  • Zoro # G316535729

product price: 
$
6,398.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
20 ft
Number of Speeds
Variable
Voltage
200 to 240V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-PF63-2003S34S65
Zoro #
G316535729
UPC #
-
Country of Origin
United States
Number of Blades
6
Number of Speeds
Variable
Voltage
200 to 240V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
Reversible
No
Phase
Three
Housing Finish
Anodized
Blade Material
Aluminum
Air Flow
148,564 cfm
Amps
45 A
Item
Ceiling Fan
Blade Finish
Anodized
Area Covered (Cooling) - Fans
10,000 sq ft
Thermal Protection
Manual
Hz
60/50 Hz
Max. Ambient Temp.
104 Degrees F
Fan Watts
220 W
Fan Mounting Location
Beam
Standards
CE, Intertek
Speed Controllable - Fans
Yes
Fan Blade Color
Silver
Area Covered (Destratification) - Fans
10,000 sq ft
RPM
70 RPM
Motor HP
2 hp
Motor Design
ECM
Environmental Applications
Agricultural, Commercial, Industrial
Bearing Type
Ball
Fan Housing Color
Silver
Series
PF6
For Location
Airport Hangar, Garage, Warehouse
Airflow
148,564 cfm
Mounting Surface
I-Beam

Dimensions

Blade Diameter
20 ft
Max. Mounting Height
40 ft
Down Rod Outside Dia.
3 in
Min. Mounting Height
24 ft

Description

Ceiling Fan,20 ft Dia.,Silver,3 Phase

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.