Ceiling Fans, 16 ft Blade Dia, 6 Blades, Variable Speeds, 200 to 240V AC, Anodized Aluminum

  • Mfr # F-PF63-1603S34

  • Zoro # G116535806


product price:  $6,674.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Number of Blades
6
Blade Diameter
16 ft
Number of Speeds
Variable
Voltage
200 to 240V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F-PF63-1603S34
Zoro #
G116535806
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
16 ft
Down Rod Outside Dia.
3 in
Max. Mounting Height
30 ft
Min. Mounting Height
20 ft

Details

Number of Blades
6
Number of Speeds
Variable
Voltage
200 to 240V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
Reversible
No
Phase
3
Housing Finish
Anodized Aluminum
Blade Material
Aluminum
Air Flow
109,510 cfm
Amps
45
Item
Ceiling Fans
Speed Controllable - Fans
Yes
Hz
50/60 Hz
Fan Watts
220 W
Area Covered (Cooling) - Fans
6,400 sq ft
Area Covered (Destratification) - Fans
6,400 sq ft
Fan Mounting Location
Beam
Thermal Protection
Manual
Blade Finish
Anodized Aluminum
Fan Blade Color
Silver
RPM
86 RPM
Standards
CE, Intertek
Max. Ambient Temp.
104 Degrees F
Fan Housing Color
Silver
Bearing Type
Permanently Lubricated and Sealed
Environmental Applications
Aggrecultural, Automotive, Aviation, Commercial, Industrial, Warehouse
Motor HP
1 1/2 hp
Series
PF6
Motor Design
ECM

Description

Ceiling Fan,16 ft Dia.,Silver,3 Phase

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.