Ceiling Fans, 20 ft Blade Dia, 6 Blades, Variable Speeds, 200 to 240V AC, Anodized Aluminum

  • Mfr # F-PF63-2002S34S65

  • Zoro # G216535782


original price:  $6,894.99 , new price: $6,398.99 , 7 percent off
new price:  $6,398.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
20 ft
Number of Speeds
Variable
Voltage
200 to 240V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F-PF63-2002S34S65
Zoro #
G216535782
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
20 ft
Max. Mounting Height
40 ft
Down Rod Outside Dia.
3 in
Min. Mounting Height
20 ft

Details

Number of Blades
6
Number of Speeds
Variable
Voltage
200 to 240V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
Reversible
No
Phase
1
Housing Finish
Anodized Aluminum
Blade Material
Aluminum
Air Flow
148,564 cfm
Amps
20 A
Item
Ceiling Fans
Area Covered (Destratification) - Fans
10,000 sq ft
Fan Mounting Location
Beam
Fan Watts
400 W
Thermal Protection
Manual
Fan Blade Color
Silver
Blade Finish
Anodized Aluminum
Max. Ambient Temp.
104 Degrees F
Speed Controllable - Fans
Yes
Hz
50/60 Hz
Standards
CE, Intertek
Area Covered (Cooling) - Fans
10,000 sq ft
RPM
70 RPM
Environmental Applications
Aggrecultural, Automotive, Aviation, Commercial, Industrial, Warehouse
Fan Housing Color
Silver
Series
PF6
Motor Design
ECM
Motor HP
2 hp
Bearing Type
Permanently Lubricated and Sealed

Description

Ceiling Fan,20 ft Dia.,Silver,1 Phase

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.