Ceiling Fan, White, 48 in Dia, 3 Blade

  • Mfr # 855H23
  • Zoro # G622630972
product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Brushless DC
Motor Insulation
A
Light Kit
No
Includes
24 in Downrod, Fan Motor Assembly, Mounting Hardware, Mounting Bracket
Standards
UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
855H23
Zoro #
G622630972
UPC #
-
Country of Origin
China
Motor Enclosure
Brushless DC
Motor Insulation
A
Light Kit
No
Includes
24 in Downrod, Fan Motor Assembly, Mounting Hardware, Mounting Bracket
Standards
UL
Mount Type
Bracket
RPM
244 RPM
Number of Speeds
6
Thermal Protection
Auto
Hz
60 Hz
Sound Level
60 dBA
Number of Blades
3
Phase
Single
Blade Material
Aluminum
Fan Housing Color
White
Max. Ambient Temp.
105 Degrees F
Speed Controllable - Fans
Yes
Item
Ceiling Fan
Area Covered (Destratification) - Fans
2,025 sq ft
Area Covered (Cooling) - Fans
2,025 sq ft
Housing Finish
Powder Coated
Bearing Type
Ball
Airflow
5,808 cfm
Fan Mounting Location
Ceiling
Fan Blade Color
White
Voltage
120V AC
Motor Design
Brushless DC
Blade Finish
White
Environmental Applications
Industrial
Amps
0.53 A
Motor HP
1/32 hp
Reversible
Yes
Fan Watts
38 W

Dimensions

Min. Mounting Height
10 ft
Max. Mounting Height
45 ft
Blade Diameter
48 in
Down Rod Outside Dia.
1 1/16 in

Description

Ceiling Fan, 48 in Blade Diameter, 120V AC Voltage, 38 W Fan Watts, Phase Single, 5,808 cfm, Motor HP 1/32 hp, 244 RPM RPM, Max. Mounting Height 45 ft, Min. Mounting Height 10 ft, Number of Speeds 6, Blade Material Aluminum, Blade Finish White, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Sound Level 60 dBA, Speed Controllable - Fans Yes, 0.53 A Amps, Bearing Type Ball, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Motor Design Brushless DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews