Shop WESTINGHOUSE
See all product information
Create Account
Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control
- Mfr # 7840900
- Zoro # G600433700
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Number of Speeds
5
Reversible
Yes
Blade Material
STEEL
Air Flow
3438
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7840900
- Zoro #
- G600433700
- UPC #
- 24034784095
- Country of Origin
- China
Dimensions
- Max. Mounting Height
- 17.32"
Details
- Number of Blades
- 3
- Number of Speeds
- 5
- Reversible
- Yes
- Blade Material
- STEEL
- Air Flow
- 3438
- RPM
- 87
- Blade Pitch
- 9"
- High CFM
- 4832.82
- Series (Name of Series/Collection)
- JAX
- Indoor/Outdoor
- INDOOR
- Fan Blade Finish
- WHITE
- Mount Type (Downrod, Flush, Angled)
- DOWN ROD ONLY
Description
The Westinghouse Jax 56 in. white ceiling fan with white steel blades and wall control features a 12 inch long down rod ideal for high-ceiling areas. The industrial-style fan includes a J-hook mounting plate, needs minimal assembly and provides year-round comfort in larger rooms and commercial spaces. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 78409.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.