Shop BIG ASS FANS

MountedFan, Yellow, 30-1/2inDia, 3Blade

  • Mfr # F-AE1-3001L14S34
  • Zoro # G610375052

product price: 
$
1,409.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Includes
Occupancy Sensor
Air Flow
3,803
Voltage
100 to 120V AC
Hz
60/50 Hz
Fan Accessory Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-AE1-3001L14S34
Zoro #
G610375052
UPC #
-
Country of Origin
United States
Includes
Occupancy Sensor
Air Flow
3,803
Voltage
100 to 120V AC
Hz
60/50 Hz
Fan Accessory Material
Steel
Battery Operated - Fans
No
Fan Mounting Location
C-Channel, I-Beam
Guard Material
Steel
Air Velocity @ 20 Ft.
613 fpm
Number of Speeds
Variable
Color
Yellow
Watts
552 W
Housing Finish - Fans
Powder Coated
Fan Housing Material
Steel
Fan Accessory Finish
Powder Coated
Phase
1
For Use With
BAFCon Controller
Fan Blade Color
Yellow
Standards
OSHA
Amps
7.7
Motor HP
1/3 hp
Sound Level
69 dBA
Number of Blades
3
Features
Variable Speed Controller with Virtually Infinite Airflow Settings
Item
Mounted Fan
Fan Power Source
Plug-In
RPM
1,280 RPM
Motor Type
Brushless DC (ECM)
Drive Type
Direct Drive
Oscillation
Non-Oscillating
Mounting Surface
C-Channel, I-Beam
Motor Enclosure
Totally Enclosed Air-Over
For Location
Fitness Center, Garage, Manufacturing Plant, Outdoor
Airflow
6,803 cfm
Environmental Applications
Commercial, Industrial
Wire Guard Finish
Powder Coated
Mount Type
Bracket

Description

Mounted Fan, Non-Oscillating, Voltage 100 to 120V AC, 1 Phase, Air Velocity @ 20 Ft. 613 fpm, Motor HP 1/3 hp, Fan Mounting Location Wall, Sound Level 69 dBA, Hz 60/50 Hz, Watts 552 W, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 38 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.