Barrel Fan
- Mfr # F-BD1-4201
- Zoro # G024151808
product price:Â
$
3,785.99
/ea
Key Features
Sound Level
72.1 dBA
Color
Black
Motor HP
2/3 hp
RPM
786 RPM
Fan Blade Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-BD1-4201
- Zoro #
- G024151808
- UPC #
- 840325226002
- Country of Origin
- United States
- Item
- Barrel Fan
- Sound Level
- 72.1 dBA
- Color
- Black
- Motor HP
- 2/3 hp
- RPM
- 786 RPM
- Fan Blade Color
- Yellow
- Voltage
- 110V AC to 120V AC
- Features
- Variable Speed Control with Adjustable Dial, 110 to 120 or 208 to 240 VAC, 42 in (1067 mm) Diameter
- Hz
- 60/50 Hz
- Standards
- OSHA Compliant
- Environment Rating
- Damp
- IP Rating
- IP55
- Amps
- 7.59 A
- Number of Speeds
- Variable
- Airflow
- 11,044 cfm
- Number of Blades
- 2
- Watts
- 525 W
- Blade Material
- Aluminum
- Drive Type
- Direct Drive
- NEMA Plug Configuration
- 5-15P
- Motor Enclosure
- Totally Enclosed Air-Over
- Phase
- Single
- Environmental Applications
- Agricultural, Commercial, Home and Office, Industrial
- Motor Type
- ECM
Dimensions
- Blade Diameter
- 42 in
- Depth
- 27 in
- Width
- 60 in
- Height
- 62 in
Description
Barrel Fan, Fan Mounting Location Floor, Number of Speeds Variable, Non-Oscillating, 525 W Watts, 786 RPM RPM, Number of Blades 2, 7.59 A Amps, Height 62 in, Width 60 in, 60/50 Hz Hz, Blade Material Aluminum, 5-15P, Black, OSHA Compliant, Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.