Dock Fan, Wall Mount, 20 in Blade Dia, 120V AC, 2,000 cfm, Non-Oscillating

  • Mfr # F-VEL1-1201S2

  • Zoro # G416439774


product price:  $3,358.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Blade Diameter
20 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
120V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-VEL1-1201S2
Zoro #
G416439774
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
20 in
Fan Cord Length
18 ft
Height
53 3/8 in
Shaft Dia.
1/2 in
Length
47 5/8 in
Width
36 1/2 in
Max. Mounting Height
72 in
Height Adjustment
60 to 72 in
Depth
42 in

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
120V AC
Phase
1
Motor HP
2/3 hp
Air Flow
2,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
64.9 dBA
Item
Dock Fan
For Use With
Fans
Number of Blades
3
Standards
OSHA Compliant Wire Guards
Max. Ambient Temp.
104 Degrees F
NEMA Plug Configuration
5-15P
Motor Type
Brushless DC (ECM)
Thermal Protection
None
Fan Mounting Location
Wall
Air Velocity @ 40 Ft.
125 fpm
Includes
Mounting Hardware, Wall Mount
Guard Material
Steel
Air Velocity @ 20 Ft.
175 fpm
Air Velocity @ 80 Ft.
50 fpm
Watts
0.5 kW
Hz
50/60 Hz
Environmental Applications
Industrial; Commercial
Color
Black/Yellow
Bearing Type
Sealed Ball
Wire Guard Finish
Black Powder Coated
Motor Enclosure
Open Air-Over
Air Velocity @ 10 Ft.
150 fpm
Amps
20.0 A
Air Velocity @ 60 Ft.
100 fpm
Fan Accessory Material
Steel
RPM
956 RPM
Features
Wall-Mounted Gas Spring Pivot System
Assembly Required
Yes
Motor Design
ECM
Fan Accessory Finish
Black Steel
Fan Housing Material
Steel
Fan Blade Finish
No Decorative Finish
Head Tilt Adjustment
10
Fan Blade Color
Yellow
Housing Finish - Fans
Painted
Battery Operated - Fans
No

Description

Velocity Dock Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.