Shop BIG ASS FANS

Standard-Duty Industrial Fan, Pedestal Mount, 30 in Blade Dia, 110 to 120V AC, 6,919 cfm

  • Mfr # F-YJ1-0310L9S34
  • Zoro # G416555870

product price: 
$
4,311.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
110V AC to 120V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-YJ1-0310L9S34
Zoro #
G416555870
UPC #
-
Country of Origin
United States
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
110V AC to 120V AC
Phase
Single
Motor HP
1/2 hp
Air Flow
6,919 cfm
Drive Type
Direct Drive
Blade Material
Polyamide
Fan Power Source
Hardwired
Sound Level
80.2 dBA
Item
Circulating Fan
Battery Operated - Fans
No
RPM
1,300 RPM
Features
Lockable Positioning
Fan Mounting Location
Pedestal
Watts
553 W
Amps
7.6/9.8 A
Color
Yellow
Head Tilt Adjustment
360 Degrees
Standards
OSHA
Number of Blades
3
Includes
Mount, Variable Speed Control
Fan Housing Material
Steel
Max. Ambient Temp.
122 Degrees F
Hz
60/50 Hz
Assembly Required
Yes
Guard Material
Steel
Fan Accessory Material
Steel
Guard Color
Black
Environmental Applications
Commercial, Industrial
For Location
Manufacturing Plant
Airflow
6,919 cfm
Motor Enclosure
Open
Motor Type
Brushless DC
Housing Finish
Painted
Wire Guard Finish
Painted
Fan Blade Color
Yellow
Base Type
Cradle
Fan Shape
Drum

Dimensions

Blade Diameter
30 in
Base Dia.
18 in
Height
42 in
Fan Cord Length
10 ft
Max. Mounting Height
15 ft
Length
44 in
Depth
21 in
Width
44 in
Fits Chest Size
Lockable Positioning

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds Variable, Non-Oscillating, Fan Cord Length 10 ft, Fan Power Source Hardwired, 553 W Watts, 1,300 RPM RPM, Number of Blades 3, Battery Operated - Fans No, Length 44 in, 7.6/9.8 A Amps, Height 42 in, Width 44 in, 60/50 Hz Hz, Blade Material Polyamide, Steel, Yellow, OSHA, Mount, Variable Speed Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.