Dock Fan, Wall Mount, 20 in Blade Dia, 240V AC, 2,000 cfm, Non-Oscillating

  • Mfr # F-VEL1-1202S2

  • Zoro # G716439795


product price:  $3,358.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Air Flow
2,000 cfm
Thermal Protection
None
Air Velocity @ 20 Ft.
175 fpm
Motor Type
Brushless DC (ECM)
Guard Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-VEL1-1202S2
Zoro #
G716439795
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Width
36 1/2 in
Fan Cord Length
18 ft
Height
53 3/8 in
Blade Diameter
20 in
Length
47 5/8 in
Height Adjustment
60 to 72 in
Max. Mounting Height
72 in
Depth
42 in

Details

Air Flow
2,000 cfm
Item
Dock Fan
Thermal Protection
None
Air Velocity @ 20 Ft.
175 fpm
Motor Type
Brushless DC (ECM)
Guard Material
Steel
Air Velocity @ 60 Ft.
100 fpm
NEMA Plug Configuration
5-15P
Wire Guard Finish
Black Powder Coated
Blade Material
Aluminum
Phase
1
Fan Mounting Location
Wall
Environmental Applications
Industrial; Commercial
Amps
20.0 A
Watts
0.5 kW
Oscillation
Non-Oscillating
Includes
Mounting Hardware, Wall Mount
Number of Speeds
Variable
Max. Ambient Temp.
104 Degrees F
Number of Blades
3
Color
Black/Yellow
Air Velocity @ 10 Ft.
150 fpm
Voltage
240V AC
Standards
OSHA Compliant Wire Guards
Hz
50/60 Hz
Motor Enclosure
Open Air-Over
Air Velocity @ 80 Ft.
50 fpm
Sound Level
64.9 dBA
Fan Power Source
Hardwired
Motor HP
2/3 hp
Bearing Type
Sealed Ball
For Use With
Fans
Air Velocity @ 40 Ft.
125 fpm
Drive Type
Direct Drive
Fan Accessory Material
Steel
RPM
956 RPM
Assembly Required
Yes
Features
Wall-Mounted Gas Spring Pivot System
Motor Design
ECM
Fan Accessory Finish
Black Steel
Fan Housing Material
Steel
Housing Finish - Fans
Painted
Head Tilt Adjustment
10
Battery Operated - Fans
No
Fan Blade Finish
No Decorative Finish
Fan Blade Color
Yellow

Description

Velocity Dock Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.