Shop BIG ASS FANS

HVLS Fan, 16 ft Blade Dia, 8 Blades, Variable Speeds, 200 to 240V AC, Yellow

  • Mfr # F-PFX4-1602S34
  • Zoro # G704262343

product price: 
$
11,119.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
8
Blade Diameter
16 ft
Number of Speeds
Variable
Voltage
200 to 240V AC
Includes
11 in Downrod, 18 in Downrod, Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Manual Controller, Mounting Bracket, Mounting Hardware, Safety Cable, Wall Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-PFX4-1602S34
Zoro #
G704262343
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
16 ft
Min. Mounting Height
24 1/2 in
Max. Mounting Height
3 7/8 ft
Down Rod Outside Dia.
3 in

Details

Number of Blades
8
Number of Speeds
Variable
Voltage
200 to 240V AC
Includes
11 in Downrod, 18 in Downrod, Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Manual Controller, Mounting Bracket, Mounting Hardware, Safety Cable, Wall Control
Reversible
Yes
Phase
Single
Housing Finish
Yellow
Blade Material
Aluminum
Amps
20 A
Item
Ceiling Fan
Hz
50/60 Hz
Blade Finish
Milled
Fan Blade Color
Silver/Yellow
Thermal Protection
Automatic
RPM
96 RPM
Standards
ETL/Intertek, C, CE, CB
Mount Type
Bar Joists; Purlins; Solid Beam
Speed Controllable - Fans
Yes
Fan Watts
Greater Than725 W
Environmental Applications
Industrial
Fan Mounting Location
IBeam
Motor HP
1 9/10 hp
Max. Ambient Temp.
122 Degrees F
Fan Housing Color
Silver/Yellow
Motor Design
1-Phase
Bearing Type
Ball
Series
Powerfoil X4
Motor Enclosure
AC;1-Phase
Sound Level
55 dBA
Light Kit
No
Mounting Surface
I-Beam, Joist, Purlin

Description

HVLS Fan,16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews