HVLS Fan, 12 ft Blade Dia, 8 Blades, Variable Speeds, 400 to 480V AC, Yellow

  • Mfr # F-PFX4-1204S34

  • Zoro # G704319412


product price:  $11,099.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Number of Blades
8
Blade Diameter
12 ft
Number of Speeds
Variable
Voltage
400 to 480V AC
Includes
11 in Downrod, Wall Control, Fan Motor Assembly, Airfoils, Manual Controller, Electrical Wires, Guy Wires, Safety Cable, Mounting Brackets, Hardware, Safety Cable, 18 in Downrod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-PFX4-1204S34
Zoro #
G704319412
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
12 ft
Min. Mounting Height
24 1/2 in
Down Rod Outside Dia.
3 in
Max. Mounting Height
46.5 in

Details

Number of Blades
8
Number of Speeds
Variable
Voltage
400 to 480V AC
Includes
11 in Downrod, Wall Control, Fan Motor Assembly, Airfoils, Manual Controller, Electrical Wires, Guy Wires, Safety Cable, Mounting Brackets, Hardware, Safety Cable, 18 in Downrod
Reversible
Yes
Phase
3
Housing Finish
Yellow
Blade Material
Aluminum
Amps
20 A
Item
HVLS Fan
Mount Type
Bar Joists; Purlins; Solid Beam
RPM
130 RPM
Hz
50/60 Hz
Fan Blade Color
Silver/Yellow
Environmental Applications
Industrial
Max. Ambient Temp.
122 Degrees F
Standards
ETL/Intertek, C, CE, CB
Speed Controllable - Fans
Yes
Fan Watts
Greater Than725 W
Fan Mounting Location
IBeam
Motor HP
1 9/10 hp
Blade Finish
Aluminum
Thermal Protection
Automatic
Motor Design
3-Phase
Fan Housing Color
Yellow
Sound Level
Less than 55 dBA
Bearing Type
Permanently Lubricated and Fully Sealed
Motor Enclosure
AC;3-Phase
Light Kit
No Light
Series
Powerfoil X4

Description

HVLS Fan,12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.