Portable Misting Cooler, 30 in

  • Mfr # F-TOR1-3001
  • Zoro # G916601619
product price: 
$
5,519.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor/Outdoor
Max. Amps
10.2 A
Standards
ETL Approved
Drive Type
Direct Drive
Coverage Area - Maximum
2,725 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-TOR1-3001
Zoro #
G916601619
UPC #
-
Country of Origin
United States
For Location
Indoor/Outdoor
Max. Amps
10.2 A
Item
Portable Misting Cooler
Standards
ETL Approved
Drive Type
Direct Drive
Coverage Area - Maximum
2,725 sq ft
Color
Black
Number of Speeds
Variable
Control Location
Built-In
Includes
Caster Wheels
Airflow
6,874 cfm
Misting Distance - Maximum
40 ft
Fill Type
Hose
Number of Blades
2
Coverage Area - Minimum
400 sq ft
Cool Air Discharge
Fixed
Mobility
Wheels
Hz
60/50 Hz
Voltage
120V AC
NEMA Plug Configuration - HVAC
5-15P
Control Type
Electronic
Phase
Single
Power Source
Plug-In
Water Capacity
35 gal
Environmental Applications
Commercial/Industrial
Housing Material
Polyethylene
Operating Weight
190 lb
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
Black

Dimensions

Blade Diameter
30 in
Width
44 5/16 in
Depth
32 in
Height
76 1/8 in
Power Cord Length
10 ft

Description

Portable Misting Cooler, Environmental Applications Commercial/Industrial, Blade Diameter 30 in, Drive Type Direct Drive, 120V AC Voltage, Single Phase, 60/50 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 10 ft, Number of Speeds Variable, Water Capacity 35 gal, Fill Type Hose, Housing Material Polyethylene, Black, Not Applicable Cooling Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews