Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard-Duty Industrial Fan, Variable Speeds, Black, Controller, Mount

  • Mfr # F-AE1-2001L10S34V56

  • Zoro # G9153110


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Height
72 5/8 in
Includes
Controller, Mount
Voltage
120V AC
Watts
334
RPM
1290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-AE1-2001L10S34V56
Zoro #
G9153110
UPC #
810013332292
Country of Origin
United States

Dimensions

Height
72 5/8 in
Depth
19 1/2 in
Base Dia.
20 in
Blade Diameter
24 in

Details

Includes
Controller, Mount
Item
Standard-Duty Industrial Fan
Voltage
120V AC
Watts
334
RPM
1290
Number of Speeds
Variable
Blade Material
Galvalume
Amps
4.8
Fan Power Source
Plug-In
Color
Black
Fan Mounting Location
Floor, Mobile
Hz
50/60 Hz
Phase
1
Number of Blades
3
Standards
ETL
Wire Guard Finish
Powder Coated
Air Velocity @ 80 Ft.
147 fpm
Housing Finish - Fans
Powder Coated
Max. Ambient Temp.
104 Degrees F
Assembly Required
Yes
Wheeled Base
Mobile
Oscillation
Non-Oscillating
Environmental Applications
Industrial
Motor HP
21/64 hp
Fan Housing Material
Steel
Drive Type
Direct Drive
Motor Enclosure
Totally Enclosed Air Over
Motor Design
ECM
Sound Level
65 dBA
Air Velocity @ 40 Ft.
270 fpm
Air Velocity @ 20 Ft.
561 fpm
Air Velocity @ 60 Ft.
181 fpm
Product Type
Standard-Duty Industrial Fan

Description

Freestanding Fan, Overall Style - Fans Mobile, Fan Mounting Location Floor, Number of Speeds Variable, Non-Oscillating, Fan Power Source Plug-In, 334 W Watts, 1,290 RPM RPM, Number of Blades 3, 4.8 A Amps, Height 72 5/8 in, 60/50 Hz Hz, Blade Material Galvalume, Black, ETL, Controller, Mount

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.