Shop All Exit Signs with Lights
Big Beam
Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 14W
Mfr # ERXL1WRCR
Zoro # G4836535
original price:
$171.99
26% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 3/8 in
- Height 10 1/16 in
- Fixture Wattage 14 W
- Voltage - Emergency Lighting and Exit Signs 120/277
- Letter Size 6 in High
Product Information
- Brand Big Beam
- MFR # ERXL1WRCR
- Zoro # G4836535
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 15 3/8 in |
Height | 10 1/16 in |
Letter Size | 6 in High |
Depth | 2 13/16 in |
Manufacturers Warranty Length | Lifetime |
Text Height | 6 in |
Overall Width | 15 3/8 in |
Overall Height | 10 1/8 in |
Text Size | 6 in High |
Overall Depth | 2 7/8 in |
Details
Description
Edge-lit Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Chevron Right Arrow, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MP-F55-008)
- STEINER INDUSTRIES Leather Welding Jacket, 6XL, Leather, Men (9215-6X)
- MOLDEX Jetz(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6455)
- BIG BEAM Exit Sign with Emergency Lights, Text Red (2EXKLM2RWWU-3HRS/RC1.5)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W (2DZF-PAR-RW)
- BIG BEAM Exit Sign, 1.7W, Green, 2 (EXKL2GWWU)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Calcm, LED, 6W (2DZF-PAR-GW)
- BIG BEAM Exit Sign, 1.7W, Red, 2 Faces (XKL2RWWU)
- BIG BEAM ExtSgn EmLt, Stl, Sld Ld Cal, LED, 1.7W (2COM1RWW-PH)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W (EVEURWEI)
- Big Beam Exit Signs with Lights