Zoro Homepage

Emergency Light, LED, Lead Calcium, White

  • Mfr # LASER-LM-P2

  • Zoro # G114603897


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Steel
Housing Color
White
Standards
UL Listed
Series
Laser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LASER-LM-P2
Zoro #
G114603897
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 1/2 in
Manufacturers Warranty Length
Lifetime
Overall Length
5 3/4 in
Overall Height
3 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Steel
Housing Color
White
Standards
UL Listed
Series
Laser
Battery Chemistry
Lead Calcium
Housing Finish
Powder Coated
Features
Brownout Sensitivity, Lock Out (Automatic Battery Connect), Maintenance Free, Red (Power On) LED Indicator
Number of Lamp Heads
2
Input Voltage
120/277V AC
Remote Capacity
6 W
Battery Voltage
6 V
Battery Recharge Time
90 min
Diagnostic Testing Function
Test Button
Adjustable Lamp Heads
Yes
Lamp Output
300 lm
Remote Capable
Yes
Compliance Type
Chicago Approved, New York City Approved
Lamp Wattage
3 W
Emergency Wattage
12 W
Environmental Rating
UL 924
Application
Chicago Approved, New York Approved, Slim Profile, Cord and Plug
Self Diagnostics
No

Description

Emergency Light, Lighting Technology LED, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Features Brownout Sensitivity, Lock Out (Automatic Battery Connect), Maintenance Free, Red (Power On) LED Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.