Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, Lead Calcium, White

  • Mfr # LASER-LM

  • Zoro # G214603889


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Steel
Housing Color
White
Standards
UL Listed
Number of Lamp Heads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LASER-LM
Zoro #
G214603889
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
12 1/2 in
Overall Length
5 3/4 in
Manufacturers Warranty Length
Lifetime

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Steel
Housing Color
White
Standards
UL Listed
Number of Lamp Heads
2
Battery Chemistry
Lead Calcium
Housing Finish
Powder Coated
Series
Laser
Features
Brownout Sensitivity, Lock Out (Automatic Battery Connect), Maintenance Free, Red (Power On) LED Indicator
Input Voltage
120/277V AC
Diagnostic Testing Function
Test Button
Remote Capable
Yes
Battery Recharge Time
90 min
Lamp Wattage
3 W
Lamp Output
300 lm
Compliance Type
Chicago Approved, New York City Approved
Remote Capacity
6 W
Battery Voltage
6 V
Adjustable Lamp Heads
Yes
Application
Chicago Approved, New York Approved, Slim Profile
Self Diagnostics
No
Emergency Wattage
12 W
Environmental Rating
UL 924

Description

Emergency Light, Lighting Technology LED, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Features Brownout Sensitivity, Lock Out (Automatic Battery Connect), Maintenance Free, Red (Power On) LED Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.