Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, Lead Calcium, White

  • Mfr # LM2RL6S10-SD

  • Zoro # G614603922


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Steel
Housing Color
White
Standards
UL Listed
Emergency Illumination Time
2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2RL6S10-SD
Zoro #
G614603922
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 3/4 in
Manufacturers Warranty Length
Lifetime
Overall Height
9 3/4 in
Overall Length
10 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Steel
Housing Color
White
Standards
UL Listed
Emergency Illumination Time
2 hr
Housing Finish
Powder Coated
Battery Chemistry
Lead Calcium
Features
Fully Recessed
Series
RL
Input Voltage
120/277V AC
Number of Lamp Heads
2
Diagnostic Testing Function
Self Diagnostics/Remote Test
Recommended Single Fixture Spacing
7 1/2 ft
Battery Voltage
6 V
Self Diagnostics
Yes
Lamp Head Shape
Round
Compliance Type
Chicago Approved
Lamp Wattage
3 W
Bulb Included
Yes
Adjustable Lamp Heads
Yes
Emergency Wattage
32 W
Environmental Rating
UL 924
Remote Capable
Yes
Application
Chicago Approved, New York Approved, Recessed, Self- Diagnostics

Description

Emergency Light, Lighting Technology LED, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Features Fully Recessed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.