Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, Lead Calcium, White

  • Mfr # LM2RL6S10

  • Zoro # G314603871


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Steel
Housing Color
White
Standards
UL Listed
Housing Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LM2RL6S10
Zoro #
G314603871
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 3/4 in
Overall Length
10 in
Overall Width
6 3/4 in
Manufacturers Warranty Length
Lifetime

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Steel
Housing Color
White
Standards
UL Listed
Housing Finish
Powder Coated
Emergency Illumination Time
2 hr
Features
Fully Recessed
Input Voltage
120/277V AC
Battery Chemistry
Lead Calcium
Number of Lamp Heads
2
Series
RL
Lamp Head Shape
Round
Self Diagnostics
No
Adjustable Lamp Heads
Yes
Battery Voltage
6 V
Lamp Wattage
3 W
Compliance Type
Chicago Approved
Bulb Included
Yes
Recommended Single Fixture Spacing
7 1/2 ft
Diagnostic Testing Function
Test Button
Emergency Wattage
32 W
Remote Capable
Yes
Application
Chicago Approved, New York Approved, Recessed
Environmental Rating
UL 924

Description

Emergency Light, Lighting Technology LED, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Features Fully Recessed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.