Zoro Homepage

Remote Head, LED, 6V, 5W, 8" H, 12" W, 2 Lamps

  • Mfr # LS63DHF6Y

  • Zoro # G802015346


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
IP Rating
Not Rated
Voltage - Emergency Lighting and Exit Signs
6 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS63DHF6Y
Zoro #
G802015346
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Width
12 in
Length
5 1/2 in
Overall Width
12 in
Overall Height
8 in
Overall Length
5 1/2 in
Recommended Mounting Height
7 1/2 ft

Details

Item
Wet Location Remote Head
Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
IP Rating
Not Rated
Voltage - Emergency Lighting and Exit Signs
6 V
Lamp Watts - Emergency Lighting and Exit Signs
5 W
Adjustable
Yes
Housing Color - Emergency Lighting and Exit Signs
Gray
Item - Emergency Lighting and Exit Signs
Remote Head
Number of Lamps
2
For Use With
Emergency Lights, Exit Systems
Voltage
6 V
Housing Material - Emergency Lighting and Exit Signs
Plastic
Lamp Wattage
5 W
Compatible Mfr. Model Number
L2ETXFL2GWW-U, L2ETXFL2RWW-U, LS2E4XL1GW, LS2E4XL1GW-FSH, LS2E4XL1RW, LS2E4XL1RW-FSH, LS2ECXL1RWW, LS2ECXL2RWW, LS2ET6S10-w-RC, LS2ET6S10-W-RC-SD, LS2SC12N7, LS2SC12N7-SD, LS2SC6S36, LS2SC6S36-SD
Environmental Rating
Wet Location

Description

Wet Location Remote Head, 5 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 6 V, Not Rated IP Rating, Adjustable Yes, Compatible Grainger Part Number 783HM7, 783HM8, 783HM9, 783HN0, 783HN1, 783HN2, 783HN5, 783HN6, 783HN9, 783HP1, 783HP5, 783HP6, 783HR5, 783HR6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.