Bib Overalls, 46 cal/sq cm ATPV, 30 in Inseam, 12% Nylon, 88% Cotton, Snap

  • Mfr # M905NEX-3XLR-NAY

  • Zoro # G7797763


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
12% Nylon, 88% Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
ATPV Rating
46 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M905NEX-3XLR-NAY
Zoro #
G7797763
UPC #
-
Country of Origin
Canada

Dimensions

Fits Waist Size
48 in to 50 in
Minimum Chest Size
54 in
Maximum Waist Size
51 in
Maximum Chest Size
56 in
Size (Max. Waist x Inseam)
51 in

Details

Item
Arc Flash Overalls
Color
Navy
Material
12% Nylon, 88% Cotton
Fabric Weight
8.5 oz
Inseam
30 in
Closure Type
Snap
ATPV Rating
46 cal/sq cm
Arc Flash PPE Category
4
Features
Nomex(R) High Resistance Thread
Number of Pockets
3
Standards
ASTM F1506, CSA Z462, HRC 4, NFPA 70E
Seam Style
Taped
Number of Outside Pockets
3
Number of Inside Pockets
0
High-Visibility
No
Insulated for Cold Conditions
Yes
Includes Suspenders
Yes
Stitching Material
Elastic
Suspender Material
Elastic
Protection Type
Cold-Condition Insulated
Garment Material Trade Name
12% Nylon, 88% Cotton

Description

ATPV Rating 46 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Navy, Fabric Weight 8.5 oz, Features Nomex(R) High Resistance Thread, High-Visibility No, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 56 in, Maximum Waist Size 51 in, Minimum Chest Size 54 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Protection Type Cold-Condition Insulated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.