Coverall, 8.7 cal/sq cm ATPV, 2X-Large, 30 in Inseam, Ultra Soft(R), Adjustable Snap (Cuff), Zipper

  • Mfr # 408US7-2XLR-ORA
  • Zoro # G7795645
product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Fits Waist Size
44 in to 46 in
Color
Orange
Material
Ultra Soft(R)
Fabric Weight
7 oz
Fits Chest Size
Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
408US7-2XLR-ORA
Zoro #
G7795645
UPC #
-
Country of Origin
Canada

Dimensions

Size
2X-Large
Fits Waist Size
44 in to 46 in
Fits Chest Size
Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Sleeve Length
36 in
Minimum Chest Size
50 in
Tag Size
47 x 72
Minimum Waist Size
44 in
Maximum Waist Size
47 in
Maximum Chest Size
52 in
Bottle Size
2X-Large
Size - Alpha
2X-Large

Details

Item
Arc Flash Coveralls
Color
Orange
Material
Ultra Soft(R)
Fabric Weight
7 oz
Inseam
30 in
Gender
Men's
Closure Type
Adjustable Snap (Cuff), Zipper
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Features
Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, NFPA 2112, NFPA 70E, UL Listed
Cuff Style
Snap Closure
Number of Pockets
6
Number of Outside Pockets
6
Stitching Material
Nomex
Total Number of Pockets
6
Material Trade Name
12% Nylon, 88% Cotton, Westex UltraSoft
Zipper Material
Brass
Garment Material Trade Name
12% Nylon, 88% Cotton, Westex UltraSoft®
Front Closure
Adjustable Snap (Cuff), Zipper
Wire Color
Orange

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Orange, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 50 in, Minimum Waist Size 44 in, Number of Outside Pockets 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.