AR/FR Bib Overall
- Mfr # 9100-530PYR-GR/XL
- Zoro # G322962366
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
GORE-TEX(R) Pyrad(R)
Fabric Weight
9.4 oz
Size - Body Type
Regular
Closure Type
Buckle
Insulated for Cold Conditions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-530PYR-GR/XL
- Zoro #
- G322962366
- UPC #
- 848309082835
- Country of Origin
- United States
Dimensions
- Size - Body Type
- Regular
- Size
- XL
- Maximum Waist Size
- 46 in
- Maximum Chest Size
- 50 in
- Minimum Chest Size
- 48 in
- Minimum Waist Size
- 44 in
- Bottle Size
- XL
- Size - Alpha
- XL
Description
ANSI Class Not Applicable, ATPV Rating 40 cal/sq cm, Ankle Closure Zipper, Ankle Type Open, Arc Flash PPE Category 4, Closure Type Buckle, Color Gray, Fabric Weight 9.4 oz, Features Not Applicable, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Chest Size 50 in, Maximum Waist Size 46 in, Minimum Chest Size 48 in, Minimum Waist Size 44 in, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.