Coverall, 8.7 cal/sq cm ATPV, L, 32 in Inseam, Cotton/Nylon, Snap, Zipper

  • Mfr # 1155US7-LT-KAK

  • Zoro # G0082894


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Size
L
Material
Cotton/Nylon
Fabric Weight
7 oz
Fits Chest Size
42 in to 44 in
Sleeve Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1155US7-LT-KAK
Zoro #
G0082894
UPC #
-
Country of Origin
Canada

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Sleeve Length
33 in
Fits Waist Size
43 in
Maximum Waist Size
59 in
Tag Size
59 x 75
Maximum Chest Size
44 in
Minimum Chest Size
42 in

Details

Item
Arc Flash Coveralls
Color
Khaki
Material
Cotton/Nylon
Fabric Weight
7 oz
Inseam
32 in
Gender
Men's
Closure Type
Snap, Zipper
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Features
Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, NFPA 2112, NFPA 70E, UL Listed
Cuff Style
Hemmed
Number of Pockets
6
Number of Outside Pockets
6
Zipper Material
Brass
Material Trade Name
12% Nylon, 88% Cotton, Westex UltraSoft
Total Number of Pockets
6
Stitching Material
Nomex
Garment Material Trade Name
12% Nylon, 88% Cotton, Westex UltraSoft®

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Zipper, Color Khaki, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 44 in, Maximum Waist Size 59 in, Minimum Chest Size 42 in, Number of Outside Pockets 6, Size L, Sleeve Length 33 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.