Shop BIG BILL
See all product information
Create Account
Coverall, 8.7 cal/sq cm ATPV, M, 34 in Inseam, Ultrasoft(R), Adjustable Snap (Cuff), Zipper
- Mfr # 1325US7-MT-NAY
- Zoro # G7795234
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Size
M
Fits Waist Size
32 in to 34 in
Color
Navy
Material
Ultrasoft(R)
Fits Chest Size
Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1325US7-MT-NAY
- Zoro #
- G7795234
- UPC #
- -
- Country of Origin
- Canada
- Item
- Arc Flash Coveralls
- Color
- Navy
- Material
- Ultrasoft(R)
- Fabric Weight
- 7 oz
- Inseam
- 34 in
- Gender
- Men's
- Closure Type
- Adjustable Snap (Cuff), Zipper
- ATPV Rating
- 8.7 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
- Number of Pockets
- 7
- Cuff Style
- Snap Closure
- Standards
- ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, NFPA 2112, NFPA 70E, UL Listed
- Number of Outside Pockets
- 7
- Stitching Material
- Nomex
- Total Number of Pockets
- 7
- Zipper Material
- Brass
- Material Trade Name
- 12% Nylon, 88% Cotton, Westex UltraSoft
- Garment Material Trade Name
- 12% Nylon, 88% Cotton, Westex UltraSoft®
- Front Closure
- Adjustable Snap (Cuff), Zipper
- Wire Color
- Navy
Dimensions
- Size
- M
- Fits Waist Size
- 32 in to 34 in
- Fits Chest Size
- Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
- Sleeve Length
- 33 1/2 in
- Maximum Waist Size
- 35 in
- Minimum Waist Size
- 32 in
- Tag Size
- 35 x 75
- Maximum Chest Size
- 40 in
- Minimum Chest Size
- 38 in
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 34 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 40 in, Maximum Waist Size 35 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in, Number of Outside Pockets 7, Size M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.