AR/FR Dual-Certified Insulated Bib Overall, 33 cal/cm2
- Mfr # 385-FRBO-NV/M
- Zoro # G724206952
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRBO-NV/M
- Zoro #
- G724206952
- UPC #
- -
- Country of Origin
- China
- Color
- Navy
Dimensions
- Size
- M
Description
7oz FR Ripstop Insulated Bib Overall, 88% Cotton/ 12% Nylon, 14oz 100% Modacrylic insulation, ATPV 33 Cal/cm2/ Cat 3, Two-way heavy-duty brass zipper on Aramid tape at Center Front, Elasticized shoulder strap with adjustable buckles, 28-inch Zipper at leg with storm guard and snap closure, 2 Chest patch pockets, 2 slanted pockets at waist, 2 rear patch pockets , UL Certified to NFPA 2112-2023, Renewably sourced, non-fluorinated water repellent treatment, NFPA 70E, ASTM F1506, OEKO TEX Standard 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.