This item is Discontinued.

Big Bill Coverall, Royal Blue, M, 31-1/2in., Hemmed 1175US7-MR-BLR

Coverall, Royal Blue, M, 31-1/2in., Hemmed (Discontinued)

  • Mfr # 1175US7-MR-BLR
  • Zoro # G0083244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1175US7-MR-BLR
Zoro #
G0083244
UPC #
-
Country of Origin
Canada

Dimensions

Size
M
Sleeve Length
31 1/2 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in
Tag Size
35 x 72
Maximum Waist Size
35 in
Size (Max. Waist x Max. Chest)
M ( 35 in x 40 in )

Details

Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, NFPA 2112, NFPA 70E, UL Listed
ATPV Rating
8.7 cal/sq cm
Closure Type
Adjustable Snap (Cuff), Zipper
Item
Coverall
Inseam
30 in
Fabric Weight
7 oz
Color
Royal Blue
Number of Outside Pockets
7
Gender
Women's
Arc Flash PPE Category
2
Features
Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Stitching Material
Nomex
Zipper Material
Brass
Fabric Wt
Mediumweight

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Royal Blue, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Women's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 40 in, Maximum Waist Size 35 in, Minimum Chest Size 38 in, Number of Outside Pockets 7, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.