Men's Flame-Resistant Collared Shirt, 8.9 cal/sq cm, 2XL, 12% Aramid, 40% Modacrylic, 48% Tencel

  • Mfr # 148BDTY7-2XLR-YEL
  • Zoro # G7795751
product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 2/Level 2 (Garment Fabric Color: Fluorescent only or Bright Orange), HRC 2, NFPA 2112, NFPA 70E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
148BDTY7-2XLR-YEL
Zoro #
G7795751
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Sleeve Length
36 1/2 in
Fits Chest Size
Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit
Sleeve Length Type
Long
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Details

Item
Flame-Resistant Collared Shirt
Color
Yellow
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 2/Level 2 (Garment Fabric Color: Fluorescent only or Bright Orange), HRC 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
12% Aramid, 40% Modacrylic, 48% Tencel
Gender
Men's
Hazard Risk Category (HRC)
2
Closure Type
Buttons
Number of Pockets
2
ANSI Class
3
Collar Style
Button-Down
Neck Style
Collar
Pattern
Stripes
Protection Type
High-Visibility
Pocket Location
Chest
High-Visibility
Yes
Back Stripe Pattern
None
Front Closure
Buttons
Wire Color
Yellow

Description

ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Neck Style Collar, Number of Pockets 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.