Men's Flame-Resistant Collared Shirt, 8.9 cal/sq cm, S, 12% Aramid, 40% Modacrylic, 48% Tencel
- Mfr # 148BDTY7-SR-YEL
- Zoro # G7795715
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 2/Level 2 (Garment Fabric Color: Fluorescent only or Bright Orange), HRC 2, NFPA 2112, NFPA 70E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 148BDTY7-SR-YEL
- Zoro #
- G7795715
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Size
- S
- Fits Chest Size
- Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit
- Sleeve Length
- 33 3/4 in
- Maximum Chest Size
- 36 in
- Sleeve Length Type
- Long
- Minimum Chest Size
- 34 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Neck Style Collar, Number of Pockets 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.