Men's Flame-Resistant Collared Shirt, 8.9 cal/sq cm, 3XL, 12% Aramid, 40% Modacrylic, 48% Tencel

  • Mfr # 148BDTY7-3XLR-YEL

  • Zoro # G7795767


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 2/Level 2 (Garment Fabric Color: Fluorescent only or Bright Orange), HRC 2, NFPA 2112, NFPA 70E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
148BDTY7-3XLR-YEL
Zoro #
G7795767
UPC #
-
Country of Origin
Canada

Dimensions

Size
3XL
Sleeve Length
37 1/2 in
Fits Chest Size
54 in to 56 in
Maximum Chest Size
56 in
Sleeve Length Type
Long
Minimum Chest Size
54 in

Details

Item
Flame-Resistant Collared Shirt
Color
Yellow
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 2/Level 2 (Garment Fabric Color: Fluorescent only or Bright Orange), HRC 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
12% Aramid, 40% Modacrylic, 48% Tencel
Gender
Men's
Closure Type
Buttons
Number of Pockets
2
Hazard Risk Category (HRC)
2
ANSI Class
3
Neck Style
Collar
Pocket Location
Chest
Collar Style
Button-Down
Protection Type
High-Visibility
High-Visibility
Yes
Pattern
Stripes
Back Stripe Pattern
None

Description

ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Neck Style Collar, Number of Pockets 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.