This item is Discontinued.

Big Bill Pants, 56x34, Prewashed, Cotton MO915IN14-56W34LP

Pants, 56x34, Prewashed, Cotton (Discontinued)

  • Mfr # MO915IN14-56W34LP
  • Zoro # G0083883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MO915IN14-56W34LP
Zoro #
G0083883
UPC #
-
Country of Origin
Canada

Dimensions

Size
5X-Large
Maximum Waist Size
56 in
Tag Size
56 x 34
Size (Max. Waist x Inseam)
56 in x 34 in

Details

Item
Pants
ATPV Rating
22 cal/sq cm
Arc Flash PPE Category
2
Gender
Men's
Inseam
34 in
Color
Blue
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E
Fabric Weight
14 oz
Number of Pockets
6
Features
A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an "X" on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re
Waist Closure
Button, Zipper
Includes Cargo Pocket
No
Material Trade Name
Westex Indigo(R)

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an In.X In. on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re, Gender Men's, Inseam 34 in, Pants, Material Trade Name Westex Indigo(R), Maximum Waist Size 56 in, Number of Pockets 6, Size 5X-Large

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.