110V / 15A Non-Slip Momentary Contact Foot Pedal Switch

  • Mfr # 18807

  • Zoro # G104394200


product price: $25.59
/ea

Key Features

Color
Yellow,Black & White
Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18807
Zoro #
G104394200
UPC #
766565188071
Country of Origin
China

Details

Color
Yellow,Black & White
Material
Aluminium

Description

Big Horn 18807 110V / 15Amp Foot Pedal Router V Type Electric Switch. Let your feet control the power and free up your hands to focus on work. Spend more time woodworking and less time constantly fumbling for the power switch. Electric foot switch can be used with scroll saws, router tables, sanders or any power tool rated at a maximum of 15A. Tool plugs into foot switch and 6.5ft cord plugs into a grounded 115V outlet. Momentary snap-action design means that you press down with your foot to turn it on and then simply remove your foot to turn the foot switch off. SW85FP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.