1/2 Inch Router Collet Replaces Porter Cable 42950

  • Mfr # 19694

  • Zoro # G404396911


product price: $20.75
/ea

Key Features

Color
Black & Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19694
Zoro #
G404396911
UPC #
766565196946
Country of Origin
China

Details

Color
Black & Silver
Material
Steel

Description

Big Horn 19694 1/2" Router Collet Replaces Porter Cable 42950. Can be used in two ways: as a straightforward replacement collet, or to enable a router to handle shank bits measuring 1/2 In. Its clever design also allows the router bit, collet, and collet nut to be removed as a single, unified unit, which helps prevent any time-wasting, immovable bits that won't budge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.