Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Oz Tiger Titanium Hammer With Curved Hickory Handle

  • Mfr # 15151

  • Zoro # G912379888


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Handle Material
100% Canadian Hickory
Head Material
Solid Forged Titanium
Head Weight
14 Oz
Handle
24 Oz Steel Hammer
Face Dia. (In.)
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15151
Zoro #
G912379888
UPC #
766565151518
Country of Origin
China

Dimensions

Face Dia. (In.)
1-3/4 in
Head Length
6 in
Handle Length
14 in

Details

Handle Material
100% Canadian Hickory
Head Material
Solid Forged Titanium
Head Weight
14 Oz
Handle
24 Oz Steel Hammer
Type
Milled Face Straight Claw
Application
Framing, Roofing, Fencing, Woodworking, and General Construction Applications.
Head Weight (Oz.)
14 Oz
Strike Force
28 Oz Hammer
Installation Hardware
24 Oz Steel Hammer

Description

The Big Horn 15151 14 Oz Tiger Titanium Hammer with Curved Hickory Handle is the ideal solution for framing, remodeling, and other construction applications. Crafted from forged titanium, this powerhouse delivers the impact of a 24oz steel hammer with 45% less weight and 10x less recoil shock. Designed with smooth – straight claws, a large-milled striking surface, and a magnetic nail starter. The forged titanium hammer head has been double wedge onto a classic 100% Canadian Hickory wood-curverd handle for a strong and comfortable grip that delivers a powerful and efficient blow.


  • • 14 Oz forged titanium head delivers the striking force of a 28 Oz steel hammer.
  • • 45% lighter and more powerful than steel.
  • • Ten times less strike & shock vibration than steel hammers.
  • • Designed with smooth - straight claws, a large-milled striking surface, and a magnetic nail starter to pound nails easily and efficiently.
  • • Equipped with a classic 100% Canadian Hickory wood-curved handle for a strong and comfortable grip that delivers a powerful and efficient blow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.