Zoro Homepage

16 Oz Tiger Titanium Framing Hammer with Straight Handle

  • Mfr # 15152

  • Zoro # G011524400


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Solid Forged Titanium
Head Material
Solid Forged Titanium
Head Weight
16 Oz
Type
Milled Face Straight Claw
Head Weight (Oz.)
16 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15152
Zoro #
G011524400
UPC #
766565151525
Country of Origin
China

Dimensions

Face Dia. (In.)
1-3/4”
Head Length
7"
Handle Length 
15-1/2”

Details

Handle Material
Solid Forged Titanium
Head Material
Solid Forged Titanium
Head Weight
16 Oz
Type
Milled Face Straight Claw
Head Weight (Oz.)
16 Oz
Application
Framing, Roofing, and other heavy-duty general construction
Handle
Straight Handle
Includes
Rubber Contour Grip
Color
Gray
Strike Force
28 Oz Steel Hammer

Description

Big Horn introduces our 15152 16 Oz Tiger Titanium Hammer – a powerful hammer meticulously crafted for professionals who demand strength, precision, and durability. This full titanium hammer is 45% lighter than steel counterparts, offering a perfect blend of power and maneuverability. From tip to handle, the Tiger Titanium Hammer boasts a full titanium construction. Designed for durability, power, maneuverability, and longevity that make it the striking tool choice for professionals. Elevate your work, embrace precision, and conquer tasks with the Tiger Titanium Hammer – a testament to power, durability, and tiger-like toughness.


  • • Unrivalled Power: Experience the force of the Tiger Titanium Hammer. Engineered to deliver powerful blows with utmost precision, making it an essential companion for heavy-duty tasks and intricate projects.
  • • Solid-Forged Titanium Construction: From tip to handle, the Tiger Titanium Hammer boasts a full titanium construction.
  • • Heavy Duty, Tiger Tough: Designed for heavy-duty construction, its robust construction ensures resilience in demanding conditions, giving you the confidence to tackle any project with tiger-like tenacity.
  • • Tiger Toughness in Every Strike: Feel the roar with every strike, from the resilient titanium build to the powerful blows it delivers.
  • • 16 Oz. Full titanium from head to handle. | 16 Oz. titanium hammer is 45% lighter and more powerful than steel.
  • • Ten times less strike shock & vibration than fiberglass handles. | Best for pole barn, concrete, residential and commercial framing and remodeling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.