Shop BIG HORN
See all product information
Create Account
19 Oz Beechwood Woodworking Wooden Mallet
- Mfr # 26017
- Zoro # G123363300
product price:Â
$
13.15
/ea
Key Features
Overall Length
12 in
Handle Material
Beechwood
Height
5-3/4 in
Size
19 oz
Head Material
Beechwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26017
- Zoro #
- G123363300
- UPC #
- 766565260173
- Country of Origin
- China
- Handle Material
- Beechwood
- Head Weight
- 19 oz
- Head Material
- Beechwood
- Color
- Hickory
- Item
- Mallet
Dimensions
- Overall Length
- 12 in
- Height
- 5-3/4 in
- Size
- 19 oz
- Head Diameter
- 2-3/4 in
- Handle Length
- 9-1/2 in
- Width
- 2-3/4 in
Description
The Big Horn 26017 19 Oz Woodworking Mallet is built for heavier chisel work, mortising, and joinery tasks that require additional driving force and control. The solid hardwood head delivers strong, consistent impact while protecting chisel handles and work surfaces from damage. Its heavier 19 oz weight allows deeper cuts with fewer strikes, improving efficiency during demanding bench work. An angled hardwood handle provides a secure grip and proper hand clearance for controlled striking and reduced fatigue. This mallet is ideal for woodworkers and cabinetmakers who need added power without sacrificing accuracy during hand-tool operations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.