Shop BIG HORN
See all product information
Create Account
14 Oz Wooden Mallet
- Mfr # 26020
- Zoro # G023363295
product price:Â
$
12.85
/ea
Key Features
Height
5-1/2 in
Width
2-1/4 in
Handle Length
9-1/2 in
For Use With
Wood working
Size
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26020
- Zoro #
- G023363295
- UPC #
- 766565260203
- Country of Origin
- China
- Head Weight
- 14 oz
- For Use With
- Wood working
- Item
- Mallet
- Color
- Hickory
- Head Material
- Beechwood
- Handle Material
- Beechwood
Dimensions
- Height
- 5-1/2 in
- Width
- 2-1/4 in
- Handle Length
- 9-1/2 in
- Size
- 14 oz
- Head Diameter
- 2-1/4 in
- Overall Length
- 12 in
Description
The Big Horn 26020 14 oz Woodworking Mallet is designed for controlled striking when working with chisels, joinery, and fine woodworking tasks. The balanced hardwood head delivers clean, consistent impact without damaging tool handles or work surfaces. Its compact 14 oz weight provides excellent control for precision work where accuracy matters more than force. The angled hardwood handle is shaped for a comfortable grip and steady hand positioning during bench work and repetitive use. This mallet is ideal for cabinetmakers, woodworkers, and craftsmen who need reliable control for detailed hand-tool operations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.