Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 Oz Curved Handle Framing Hammer (BJ21FM)

  • Mfr # 15101

  • Zoro # G304394178


product price: $23.89
/ea

Key Features

Handle Material
100% Canadian Hickory
Head Material
Solid Forged Steel
Head Weight
21 Oz
Type
Milled Face Straight Claw
Handle
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15101
Zoro #
G304394178
UPC #
766565151013
Country of Origin
China

Details

Handle Material
100% Canadian Hickory
Head Material
Solid Forged Steel
Head Weight
21 Oz
Type
Milled Face Straight Claw
Handle
Curved
Color
Brown & Silver
Installation Hardware
Curved

Description

The Big Horn 21 Oz Curved Handle Framing Hammer features a solid-forged steel face designed for strength, durability, and performance. This hammer has been designed to combine the two most popular features from a standard hammer, smooth claws on one side from a standard rip hammer and a large-milled striking surface from a framing hammer for forceful blows with less effort. Additionally, this hammer includes a magnetic nail starter to pound nails easily and efficiently. Precision matched for balance to offer ease of use and powerful blows with less effort. The framing hammer features a classic 100% Canadian Hickory wood-curved handle for a strong and comfortable grip that delivers a powerful and efficient blow.


  • • Forged Steel Head: Milled Face provides optimum strength and durability for the toughest of jobs.
  • • Balanced: Delivers perfectly balanced powerful blows.
  • • Rust Free: Powder Coat finish for corrosion resistance.
  • • Magnetic Nail Starter to pound nails easily and efficiently.
  • • 100% Canadian Hickory Handle for strength & reduce fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.