Zoro Homepage

25 oz Straight Handle for Framing Hammer 15120 / BJ24FM

  • Mfr # 15122

  • Zoro # G804394128


product price: $13.89
/ea

Key Features

Overall Length
16-1/2"
Handle Material
100% Canadian Hickory
Handle
Straight Handle
Color
Brown
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15122
Zoro #
G804394128
UPC #
766565151228
Country of Origin
China

Dimensions

Overall Length
16-1/2"
Handle Width
1-5/8"

Details

Handle Material
100% Canadian Hickory
Handle
Straight Handle
Color
Brown
Material
Wood
Installation Hardware
Steel & Wood Wedges Included

Description

The Big Horn 15122 is a Straight Canadian Hickory Replacement Hammer Handle for 25 Oz. hammers. Ideal replacement handle for the Big Horn 15120 framing hammer. Manufactured from 100% Canadian Hickory for durability and to disperse recoil shock and vibration. This straight replacement handle has been machine gauged for precise dimensions and moisture controlled for a perfect hickory feel. Includes two round steel wedges and a woods wedge to make installation fast, easy, and effective to ensure a long-lasting handle.


  • • 14” straight handle is manufactured from 100% Canadian Hickory for durability.
  • • Ideal hammer handle replacement for most 19-21 Oz hammers.
  • • Machine gauged and turned for a precise fit.
  • • Includes a wood wedge and two round steel wedges for an effective replacement and a long-lasting handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.