Zoro Homepage

3 Piece Pen Turning Chisel Set

  • Mfr # 26155

  • Zoro # G014666978


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
8"
Blade Material
High Speed Steel
Includes
1/8" Parting Tool, 3/8" Spindle Gouge, & 1/2" Skew Chisel
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26155
Zoro #
G014666978
UPC #
766565261552
Country of Origin
China

Dimensions

Overall Length (In.)
8"

Details

Blade Material
High Speed Steel
Includes
1/8" Parting Tool, 3/8" Spindle Gouge, & 1/2" Skew Chisel
Handle Material
Hardwood

Description

The Big Horn 26155 3 Piece Pen Turning Chisel Set is the perfect turning tool starter set. This set includes a 3/8in wide spindle gouge for shaping and detailing, a 1/8in thick parting tool for clean and accurate cuts, and a 1/2in wide skew chisel for a smooth, polished finish. Each chisel is made from durable M2 high-speed steel, ensuring lasting sharpness and performance. The hardwood handles, fitted with brass crimped ferrules, provide a comfortable grip and superior control, making this set perfect for both beginners and experienced woodturners.


  • •Ideal for pen turning and other smaller lathe projects.
  • •The 3/8" wide spindle gouge is ideal for shaping and detailing, allowing you to create intricate designs with precision.
  • •The 1/8" thick parting tool provides clean and accurate cuts, making it easy to separate your workpiece with confidence.
  • •The 1/2" wide skew chisel is perfect for achieving a smooth, polished finish, leaving your projects with a professional look.
  • •Each chisel is crafted from M2 high-speed steel, ensuring long-lasting sharpness and exceptional performance.
  • •The hardwood handles are designed for comfort and control and are fitted with brass crimped ferrules for added durability and a secure grip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.