Carpenter's Dual Marker Holder for with Pencil and Crayon

  • Mfr # 19846

  • Zoro # G512425305


product price: $7.99
/ea

Key Features

Color
Yellow
Length (In.)
5 in
Includes
Lumber Crayon & Pencil
Application
Marking on wood, metal, masonry, and many other materials
Material
Injection Molded ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19846
Zoro #
G512425305
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
5 in

Details

Color
Yellow
Includes
Lumber Crayon & Pencil
Application
Marking on wood, metal, masonry, and many other materials
Material
Injection Molded ABS Plastic
Crayon Type
#500 Lumber Crayon
Adjustable
Adjustable Locking Ring
Universal
Works on any #500 crayon and #200 pencil styles
Pencil Type
#200 Carpenter Pencil

Description

The Big Horn Dual Marker Holder with Pencil and Crayon is the ultimate marking solution for engineers, carpenters, framers, craftsmen, handymen, and all general applications. This innovative holder features a unique dual design that securely holds both the no. 200 and 500 lumber crayon and pencil, ensuring versatility and convenience on the job. Crafted for durability yet lightweight for ease of use and comfort, it's the perfect tool for everyday marking tasks. With an adjustable locking ring, this holder firmly holds crayons and carpenter pencils in place, providing reliable performance in any situation. Upgrade your marking game with the Big Horn Dual Marker/Carpenter Pencil Holder - the must-have tool for precision and efficiency on every project.


  • Unique dual design securely holds both no. 200 and 500 lumber crayon and pencil, offering versatility for various marking tasks.
  • Engineered for durability while maintaining a lightweight profile, our holder ensures effortless use.
  • Designed with an adjustable locking ring to firmly hold crayons and carpenter pencils in place, ensuring reliable performance.
  • Ideal marking solution for engineers, carpenters, framers, craftsmen, handymen, and general applications.
  • Includes both carpenter pencil and lumber crayon, ready to enhance precision and efficiency on every project, making it an indispensable addition to your toolkit.
  • Length: 5" | Material: Injection Molded ABS Plastic
  • Crayon Type: # 500 Lumber Crayon | Pencil Type: #200 Carpenter Pencil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.