Zoro Homepage

Pocket Jig

  • Mfr # 12600

  • Zoro # G204396814


product price: $63.89
/ea

Key Features

Material
Aluminum
Color
Yellow,Black & Golden
Pocket Hole Size
3/4" to 2-3/8"
Drill Bit
HSS 3/8" Drill Bit
Pocket Hole Screws
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12600
Zoro #
G204396814
UPC #
766565126004
Country of Origin
Taiwan, Province of China

Dimensions

Pocket Hole Size
3/4" to 2-3/8"

Details

Material
Aluminum
Color
Yellow,Black & Golden
Drill Bit
HSS 3/8" Drill Bit
Pocket Hole Screws
1-1/4 in

Description

The Big Horn 12600 Adjustable Pocket Hole Jig offers a versatile solution for creating flush, corner, and angle pocket hole joints. Featuring a steel toggle clamp with micro-adjust clamp-head, it ensures perfect clamping pressure for materials up to 2 inches thick. Manufactured from durable aluminum, the jig provides rigidity for precise cuts. The pocket hole spacing can be adjusted from 3/4” to 2-3/8” on center or used individually. Mountable by clamp or screws on any benchtop, it offers flexibility in workspace setup. The kit includes a 3/8” drill bit crafted from high-speed steel with a 1/4” hex shaft for smooth and precise drilling, complemented by a stop collar design to maintain consistent hole depth.


  • •Ideal wood joining jig kit to create flush, corner, and angle pocket hole joints.
  • •Steel toggle clamp with micro-adjust clamp-head ensures perfect clamping pressure for materials up to 2 inches thick.
  • •Manufactured from aluminum for durability and rigidity, ensuring precise cuts.
  • •Distance between pocket holes adjustable from 3/4” to 2-3/8” on center or used individually. | 6-inch #2 square drive screwdriver bit provides superior access and ease-of-use, ideal for tight spaces.
  • •Can be mounted by clamp or fastened with screws to any benchtop, offering versatile workspace setup. | Includes 30 1-1/4” zinc plated pocket hole screws with #2 screwdriver round heads.
  • •The 3/8” drill built is manufactured from high-speed steel with a 1/4” hex shaft to provide smooth and precise holes. | Stop collar design keeps the drill bit securely in place, ensuring consistent hole depth for accurate joints

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.