
Router Bit Set Includes 1/2in x 2-1/4in , 2-1/2in x 5-1/2in, 1-1/2in x 3-1/4in Router Bits
Mfr # 19659
Zoro # G111529015
product price:Â $20.39
/eaKey Features
Application
Ideal for edge routing, grooving and various other general routing applications. Use on Routers
Material
Carbide
Includes
Set Includes 1/4 Inch x 1/2 Inch, 1/2 Inch x 1/2 Inch x 1-1/2 Inch, 1/2 Inch x 2-1/2 Inch Router Bits
Blades
2
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19659
Zoro #
G111529015
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2", 3-1/2", & 4-1/2"
Shank Diameter
1/4" & 1/2"
Cutting Diameter
1/2", 1-1/2", & 2-1/2"
Details
Application
Ideal for edge routing, grooving and various other general routing applications. Use on Routers
Material
Carbide
Includes
Set Includes 1/4 Inch x 1/2 Inch, 1/2 Inch x 1/2 Inch x 1-1/2 Inch, 1/2 Inch x 2-1/2 Inch Router Bits
Blades
2
Color
Red
Description
Big Horn 19659 Router Bit Set Includes 1/2 Inch x 2-1/4 Inch , 2-1/2 Inch x 5-1/2 Inch, 1-1/2 Inch x 3-1/4 Inch Router Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.