Bottom Bearing Pattern Flush Trim Router Bit Set, 4 Pieces, 1/4 Inch Shank, CNC Woodworking Tool

  • Mfr # 10103H
  • Zoro # G722982766
product price: 
$
17.99
/ea

Key Features

Length
6 in
Depth
0.75 in
Width
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10103H
Zoro #
G722982766
UPC #
816914025646
Country of Origin
China

Dimensions

Length
6 in
Depth
0.75 in
Width
5 in

Description

HILTEX introduces the industrial grade 10103H 4PC Bottom Bearing-Guided Pattern Flush Trim Router Bit Set, boasting a sharp YG8 Tungsten Carbide alloy steel blade joined on sturdy hardened #45 Carbon Steel body, the perfect wood milling saw cutter tool for both the serious woodworking professional or the DIY hobbyist. Craft beautiful seamless wooden edges and copy the contours of any pattern template burr-free after cutting whether you are trimming overhanging material or duplicating edge patterns or cutting flush trim decorative edges in furniture, drawer fronts, cabinet doors, stools or tables. and whether you are working with oak wood, maple wood, hard woods, soft woods, plywood, particle board, or MDF, these flush-trim router bits will help you create a beautiful smooth contoured patterns with a burr-free professional looking finish.

Our double flute pattern trim bits are designed with anti-kickback features for safe and easy installation and use. Clear laser etched markings on the shank let you know the minimum length to push into the automatic router or CNC machine to safely operate the trim bit for best results. For best results, push wood slowly and use with machines running less than or equal to 16,000 RPM.

HILTEX router bits are crafted from premium high quality materials run through high quality production procedures to provide you high quality bits to match the high quality woodworking you like to do.

4-Piece Set Includes:

  • 1pc 0.5 in diameter with 0.5 in CH
  • 1pc 0.5 in diameter with 25/32 in CH
  • 1pc 0.5 in diameter with 1 in CH
  • 1pc 0.5 in diameter with 1-0.5 in CH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews