Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoulder Plane

  • Mfr # 19566

  • Zoro # G612379881


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Blade Width
3/4 in
Adjustable
Fine/Coarse Shavings
Includes
Hardwood Storage Case
Handle Color
Silver
Application
For shaping, smoothing, trimming tennons, corners, rabbits, and many woodworking applications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19566
Zoro #
G612379881
UPC #
-
Country of Origin
India

Dimensions

Blade Width
3/4 in
Blade Thickness
1/8 in
Depth of Cut Knob
Yes

Details

Adjustable
Fine/Coarse Shavings
Includes
Hardwood Storage Case
Handle Color
Silver
Application
For shaping, smoothing, trimming tennons, corners, rabbits, and many woodworking applications.
Material
Impact Resistant Cast Iron
Blade Material
High Carbon Steel
Blade Bevel Angle
25 Degrees

Description

Big Horn's Shoulder Nose Plane is fully adjustable, Low blade angle for planning end grain and difficult wood. Heavy cast-iron body is finely machined for precision work. To adjust the cutter blade for thickness of shavings, just loosen the wheel and manually adjust the cutter blade endwise as required. Moveable front piece adjusts throat opening for fine or coarse planning. Lever cap and adjusting mechanism assures solid, accurate blade alignment. High-carbon steel blade hones to a sharp, long-lasting edge.


  • Ideal woodworking plane for trimming tenons, corners, rabbits, and other joinery projects.
  • Adjustable mouth allows for fine or coarse shavings by sliding the upper section forward or backward.
  • The upper/front section can be removed for conversion to a chisel plane and easy access to corners.
  • Solid brass adjusting knobs set the depth of the blade to provide fast cuts on different types of wood.
  • Impact resistant cast-iron base with precision-ground bottom and sides.
  • Equipped with finger recesses on both sides for comfort and control, for both right/left-handed users.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.